Beli cd player di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ohm Electric Portable CD player MP3 compatible
    Mulai

    Rp1.099.900

    Ohm Electric Portable CD player MP3 compatible
    Deskripsi:
    Equipped with a resume function for convenient language learning. Full of easy-to-use functions such as a controller that can be operated at hand. Supports 2 power sources of dry battery and USB (with microUSB terminal) Program playback, repeat, random playback is possible With resume playback function that can be played from the previous continuation when the power is turned on MP3 disc compatible Sound skip prevention (ESP) function included Dedicated controller with hold function to prevent malfunction of buttons, stereo earphones, USB charging cord included Body color is silver
    atribut:
    • Battery Usage Time (hour): Approximately 8 (when using new alkaline batteries)
    • Color: Silver
    • Frequency Characteristic: 20Hz~20kHz
    • Function: [ESP sound skip prevention] CD-DA Approximately 60 seconds, MP3 Approximately 120 seconds
    • Included Accessories: Stereo earphone, controller, USB power cord, warranty card, instruction manual
    • Mass (g): Approximately 260 (dry batteries / accessories not included)
    • Number of Channels: 2 channel stereo
    • Outer Dimensions, Width W x Depth D x Height H (mm): 140 x 140 x 29 (excluding protrusions)
    • Output Terminal: Earphone output (DIA3.5mm stereo mini plug)
    • Power Supply: DC3V AA alkaline batteries x 2 (sold separately), external power supply DC5V 1A (USB power supply ... microUSB terminal)
    • Specification: Playable discs: CD, CD-R, CD-RW / CD-DA, MP3 format
    • maximum output (mW): Practical 15 + 15 (earphone jack)
  2. Rogers Underseat Subwoofer
    Mulai

    Rp1.999.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  3. Dell External USB Slim DVD +/- RW Optical Drive
    Mulai

    Rp1.999.900

    Dell External USB Slim DVD +/- RW Optical Drive
    Deskripsi:
    The DVD±RW Drive from Dell™ allows you to enjoy crystal clear color, picture and sound clarity of CD’s and DVD’s. This drive can read/write CDs, and read DVDs effectively providing users with full optical read capability in a single device.Plug and PlayAt home or on the goExceptional performanceSimple, elegant design
    atribut:
    • Device Type: DVD±RW drive - external
    • Color: Black
    • Interface: USB 2.0
    • Dimensions (WxDxH) (inch): 5.4x5.7x0.6
    • Media Load Type: Tray
    • Power (W): 8
    • OS Required: Windows 10 or below
    • Software Include: CyberLink Media Suite 10
  4. Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW
    Mulai

    Rp579.900

    Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW
    atribut:
    • Accessories: USB-A/C 3.0 to Micro USB3.0 Cablex1, USB-A to DC Cablex1
    • Anti-Burning: Buffer Under Run Free
    • Burning Speed: CD-R = 24X, CD-RW = 16X, DVD±R = 8X, DVD±RW = 6X, DVD±R DL = 6X, DVD-RAM = 5X
    • Capacity (MB): 2
    • Color: Black
    • Dimensions (mm): 148x145x18
    • Error Correction Function: Support
    • Inputs: Micro USB3.0x1, DC5Vx1
    • Laser Power (mw): Read CD = 1.2/DVD =1.6 @objective lens; Write CD =110 @objective lens
    • Laser Wavelength (CD) (nm): 783 (typical)
    • Material: ABS
    • Number of DVD Partition: 5
    • Optical Drive Type: DVD-RW(USB3.0)
    • Power Reading/Writing (V/A): 5 / 1.1/1.5
    • Speed: CD-ROM Read = 24X/DVD-ROM Read = 8X
    • Support Burning Type: CD-R, CD-RW, DVD-R, DVD-RW
    • Supported System : Windows XP/2003/Vista/7/8.1/10, Linux, Mac OS
    • Supported Transfer Mode: Ultra DMA 5 PIO mode 4
  5. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  6. TOA CD Player
    Mulai

    Rp8.999.900

    TOA CD Player
    Deskripsi:
    Z-CD2011R is a high performance player and FM tuner suited for broadcasting paging or background music in schools, offices, shops factories, houses of worship and large rooms.
    atribut:
    • CD Frequency Response (Hz): 20 - 20000, ± 3 dB
    • Tuner Receiving Frequency (MHz): 87.5 - 108 (50kHz step)
  7. UGREEN Audio Cables & Converter
    Mulai

    Rp54.900

    UGREEN Audio Cables & Converter
    Deskripsi:
    This high-end 3.5mm to 2RCA stereo adapter cables offer incredible audio clarity over all lengths to provide a versatile connection between hardware for all your stereo audio needs. The slim metal case connector allows you to plug it to your source device without taking off your mobile phone case.
  8. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  9. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  10. Onda Measuring Tape (Meteran)
    15%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp42.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
Daftar Harga cd player Terbaru October 2026
Ohm Electric Portable CD player MP3 compatibleRp1.099.900
Rogers Underseat SubwooferRp1.999.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
Dell External USB Slim DVD +/- RW Optical DriveRp1.999.900
Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RWRp579.900
TOA Digital Mixer AmplifierRp4.099.900
TOA CD PlayerRp8.999.900
UGREEN Audio Cables & ConverterRp54.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
Polytron Speaker (Pengeras Suara)Rp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)